American Metal 3ECW 3 In. Vent Cap - 2 Wall

  • Mfr # 6183412

  • Zoro # G104170583


product price:  $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6183412
Zoro #
G104170583
UPC #
-
Country of Origin
China

Description

Features
  • For use as a Ventilation Cap as well as Type B Vent Termination.
  • Protects against waste gases spilling back into the structure through the appliances draft hood.
  • Size - 3 in.
  • Dimension - 15.33 x 10.17 x 10.56 in.
  • Item weight - .3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.