American Metal 3EWT 3 In. Wall Thimble

  • Mfr # 6493837

  • Zoro # G704009825


product price:  $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6493837
Zoro #
G704009825
UPC #
95029333550
Country of Origin
China

Description

Features
  • Adjusts for various wall thicknesses from 4 To 6 in.
  • Provides proper clearance for vent from combustibles and serves as a fire stop
  • Type - Double, Round
  • Size - 3 in.
  • Dimension - 6.74 x 6.32 x .11 in.
  • Item weight - .6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.