American Metal 4ECW Venetian Cap - 2 Wall 4 In.

  • Mfr # 6183735

  • Zoro # G504047713


product price:  $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6183735
Zoro #
G504047713
UPC #
-
Country of Origin
China

Description

For use as a Ventilation Cap as well as Type B Vent Termination. Protects against waste gases spilling back into the structure through the appliances draft hood.

Features
  • Double Wall
  • Size - 4 in.
  • Item Weight - .44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.