Zoro Homepage

American Metal 6EVC 6 In. Ameri Vent Collar - 2 Wall

  • Mfr # 6185474

  • Zoro # G304021197


product price: $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6185474
Zoro #
G304021197
UPC #
-
Country of Origin
China

Description

Features
  • Provides a cover for rough wall openings and serves as a fire stop.
  • Double wall.
  • Size - 6 in.
  • Item weight - .3 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.