367W12X6 White Baseboard Register; 12 x 6 in

  • Mfr # 852426

  • Zoro # G104055255


product price:  $51.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
852426
Zoro #
G104055255
UPC #
-
Country of Origin
United States

Description

Features
  • White Baseboard Register
  • 7/8 in. Baseboard Extension With Damper
  • Painted Stamped Steel
  • 1/3 in. Fin Spacing With Screws.
  • Size - 12 x 6 in.
  • Dimension - 7.5 x 7.5 x 1.85 in.
  • Item Weight - 1.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.