Zoro Homepage

Bell Pitcher 100 oz. Stainless Steel

  • Mfr # WP100

  • Zoro # G7591647


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Product Type
Bell Pitcher without Guard
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP100
Zoro #
G7591647
UPC #
070433985090
Country of Origin
India

Details

Item
Bell Pitcher without Guard
Capacity
100 oz
Material
Stainless Steel
Color
Silver
Product Type
Bell Pitcher without Guard
NSF Certified
No

Description

Bell Pitcher without Guard, Product Type Bell Pitcher without Guard, Capacity 100 oz, Color Silver, NSF Certified No, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.