Bouillon Cup, 4-1/2"Dia, 10 oz
Mfr # CBC10CL
Zoro # G614644321
product price: $9.19
/eaSold in multiples of 4 for $36.76
Key Features
Capacity
10 oz
Overall Height
2 1/8 in
Diameter
4 1/2 in
Color
Cloud
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBC10CL
Zoro #
G614644321
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 1/8 in
Diameter
4 1/2 in
Details
Item
Bouillon Bowl
Capacity
10 oz
Color
Cloud
Material
Melamine
Pattern
Crave
Product Type
Bouillon Cup
Description
Bouillon Bowl, Color Cloud, Diameter 4 1/2 in, Overall Height 2 1/8 in, Product Type Bouillon Cup, Capacity 10 oz, Material Melamine, Pattern Crave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.