Bowl
- Mfr # CBL16CL
- Zoro # G608627644
product price:Â
$
16.95
/ea
Sold in multiples of 16 for
$271.20
Key Features
Product Type
Bowl
Capacity
16 oz
Diameter
6 in
Overall Height
2 in
Pattern
Crave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL16CL
- Zoro #
- G608627644
- UPC #
- -
- Country of Origin
- China
- Item
- Bowl
- Product Type
- Bowl
- Capacity
- 16 oz
- Pattern
- Crave
- Color
- Cloud
- Wire Color
- Cloud
Dimensions
- Diameter
- 6 in
- Overall Height
- 2 in
Description
Bowl, Color Cloud, Diameter 6 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Bowl, Capacity 16 oz, Pattern Crave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.