Zoro Homepage

Chafer, 12 in H, Silver

  • Mfr # REVLRT26

  • Zoro # G708595614


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Lid Attachment
Lift-Off
NSF Certified
No
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REVLRT26
Zoro #
G708595614
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Width
18 in
Overall Height
12 in

Details

Item
Chafer
Material
Stainless Steel
Dishwasher Safe
No
Lid Attachment
Lift-Off
NSF Certified
No
Product Type
Chafer
Color
Silver

Description

Chafer, Includes Spoon Holder, Overall Dimensions 26 x 18 x 12 in, Product Type Chafer, Material Stainless Steel, Capacity 9 qt, Color Silver, Dishwasher Safe No, Food Pan Diameter Not Applicable, Lid Attachment Lift-Off, Overall Diameter Not Applicable, Overall Height 12 in, Overall Length 26 in, Overall Width 18 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.