Coffee Urn, Silver/Gold, 11 qt.
Mfr # ALLEGCU2
Zoro # G5878372
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Capacity
11 qt
Material
Stainless Steel
Handle Color
Silver
Base Material
Stainless Steel
Maximum Capacity
12 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALLEGCU2
Zoro #
G5878372
UPC #
070433992616
Country of Origin
China
Dimensions
Top Diameter
11 1/8 in
Overall Height
9 3/4 in
Details
Item
Coffee Urn
Capacity
11 qt
Material
Stainless Steel
Handle Color
Silver
Base Material
Stainless Steel
Maximum Capacity
12 qt
NSF Certified
No
Dishwasher Safe
No
Insulated
No
Handle Included
Yes
Description
Coffee Urn, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 11 1/8 in, Maximum Capacity 12 qt, Overall Height 9 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.