Zoro Homepage

Condiment Rack, Black, 7 3/4 x 9 In.

  • Mfr # WBCC8

  • Zoro # G6020095


product price: $30.69
/ea

Key Features

Color
Black
Material
Wrought Iron
Overall Depth
7 3/4 in
Overall Height
9 in
Product Type
Condiment Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBCC8
Zoro #
G6020095
UPC #
704339851479
Country of Origin
China

Dimensions

Overall Depth
7 3/4 in
Overall Height
9 in
Overall Diameter
7 3/4 in

Details

Item
Round Condiment Rack
Color
Black
Material
Wrought Iron
Product Type
Condiment Rack
NSF Certified
No
Handle
No
Card/Signholder
Yes

Description

Round Condiment Rack, Material Wrought Iron, Overall Depth 7 3/4 in, Overall Height 9 in, Overall Width Not Applicable, Color Black, Handle No, Product Type Condiment Rack, Card/Signholder Yes, Lid Included Not Applicable, NSF Certified No, Overall Diameter 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.