Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dough Docker, 2-1/2 In.

  • Mfr # DD5275

  • Zoro # G5995796


product price: $26.69
/ea

Key Features

Product Type
Roller Docker
Material
Stainless Steel
Docker Style
Pointed Wheels
Docker Material
Plastic
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD5275
Zoro #
G5995796
UPC #
704339216803
Country of Origin
Taiwan, Province of China

Details

Item
Dough Docker
Product Type
Roller Docker
Material
Stainless Steel
Docker Style
Pointed Wheels
Docker Material
Plastic
Number of Wheels
1

Description

Dough Docker, Docker Material Plastic, Handle Material Aluminum, Number of Wheels 1, Overall Width 1 3/4 in, Product Type Roller Docker, Docker Style Pointed Wheels, Overall Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.