Zoro Homepage

Hammered Tray, 11 x 15 In.

  • Mfr # HMOST1115

  • Zoro # G5929016


product price: $52.15
/ea

Key Features

Color
Silver
Material
Stainless Steel
Width
15 in
Length
11 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMOST1115
Zoro #
G5929016
UPC #
704339899914
Country of Origin
India

Dimensions

Size
11 x 15 In
Width
15 in
Length
11 in
Overall Length
15 in

Details

Item
Hammered Tray
Color
Silver
Material
Stainless Steel
Handle Included
No
Pattern
Hammered
NSF Certified
No

Description

Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 3/4 in, Overall Length 15 in, Overall Width 11 in, NSF Certified No, Pattern Hammered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.