Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Tray, 13-1/4 x 17-1/4 In.

  • Mfr # HMOST1317

  • Zoro # G5956422


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Length
13 1/4 in
Width
17 1/4 in
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMOST1317
Zoro #
G5956422
UPC #
704339899921
Country of Origin
India

Dimensions

Size
13-1/4 x 17-1/4 In
Length
13 1/4 in
Width
17 1/4 in
Overall Length
17 1/4 in

Details

Item
Hammered Tray
Color
Silver
Material
Stainless Steel
Handle Included
No
NSF Certified
No
Pattern
Hammered

Description

Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 1 1/8 in, Overall Length 17 1/4 in, Overall Width 13 1/4 in, NSF Certified No, Pattern Hammered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.