Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Tray, 15-1/2 x 20 In.

  • Mfr # HMOST1520

  • Zoro # G5866953


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Length
15 1/2 in
Width
20 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMOST1520
Zoro #
G5866953
UPC #
704339899938
Country of Origin
India

Dimensions

Size
15-1/2 x 20 In
Length
15 1/2 in
Width
20 in
Overall Length
20 in

Details

Item
Hammered Tray
Color
Silver
Material
Stainless Steel
NSF Certified
No
Pattern
Hammered
Handle Included
No

Description

Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 1 1/8 in, Overall Length 20 in, Overall Width 15 1/2 in, NSF Certified No, Pattern Hammered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.