Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Tray, 16 x 16 In.

  • Mfr # HMSQ16

  • Zoro # G6023071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Length
16 in
Width
16 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSQ16
Zoro #
G6023071
UPC #
704339897248
Country of Origin
India

Dimensions

Size
16 x 16 In
Length
16 in
Width
16 in
Overall Length
16 in

Details

Item
Hammered Tray
Color
Silver
Material
Stainless Steel
Pattern
Hammered
NSF Certified
No
Handle Included
No

Description

Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 1 1/8 in, Overall Length 16 in, Overall Width 16 in, NSF Certified No, Pattern Hammered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.