Zoro Homepage

Hammered Tray, 18 x 18 In.

  • Mfr # HMSQ18

  • Zoro # G5907587


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Width
18 in
Length
18 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSQ18
Zoro #
G5907587
UPC #
704339897255
Country of Origin
India

Dimensions

Size
18 x 18 In
Width
18 in
Length
18 in
Overall Length
18 in

Details

Item
Hammered Tray
Color
Silver
Material
Stainless Steel
NSF Certified
No
Handle Included
No
Pattern
Hammered

Description

Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 1 1/8 in, Overall Length 18 in, Overall Width 18 in, NSF Certified No, Pattern Hammered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.