Zoro Homepage

Insulated Bowl 108 oz., 10" Silver

  • Mfr # AB12

  • Zoro # G5916757


product price: $63.19
/ea

Key Features

Capacity
108 oz
Diameter
10 in
Color
Silver
Material
Stainless Steel
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB12
Zoro #
G5916757
UPC #
704339918134
Country of Origin
India

Dimensions

Diameter
10 in

Details

Item
Bowl
Capacity
108 oz
Color
Silver
Material
Stainless Steel
NSF Certified
No
Handle Included
No
Edge Style
Angled

Description

Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 108 oz, Color Silver, Diameter 10 in, Edge Style Angled, Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.