Insulated Bowl 23 oz., 6" Silver
Mfr # AB6
Zoro # G5953954
product price: $29.35
/eaKey Features
Capacity
23 oz
Diameter
6 in
Color
Silver
Material
Stainless Steel
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB6
Zoro #
G5953954
UPC #
704339918110
Country of Origin
India
Dimensions
Diameter
6 in
Details
Item
Bowl
Capacity
23 oz
Color
Silver
Material
Stainless Steel
Handle Included
No
Edge Style
Angled
NSF Certified
No
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 23 oz, Color Silver, Diameter 6 in, Edge Style Angled, Material Stainless Steel, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.