Insulated Bowl, 3" x 6" Silver
Mfr # DWB6
Zoro # G5984982
product price: $32.39
/eaKey Features
Capacity
34 oz
Diameter
6 in
Color
Silver
Material
Stainless Steel
Pattern
Pretty Polished Rims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWB6
Zoro #
G5984982
UPC #
704339926795
Country of Origin
India
Dimensions
Diameter
6 in
Details
Item
Bowl
Capacity
34 oz
Color
Silver
Material
Stainless Steel
Pattern
Pretty Polished Rims
Handle Included
No
NSF Certified
No
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 34 oz, Color Silver, Diameter 6 in, Material Stainless Steel, Pattern Pretty Polished Rims, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.