Zoro Homepage

Insulated Bowl 304 oz., 14" Silver

  • Mfr # AB14

  • Zoro # G6035644


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Capacity
304 oz
Diameter
14 in
Color
Silver
Material
Stainless Steel
Edge Style
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB14
Zoro #
G6035644
UPC #
704339920014
Country of Origin
India

Dimensions

Diameter
14 in

Details

Item
Bowl
Capacity
304 oz
Color
Silver
Material
Stainless Steel
Edge Style
Angled
Handle Included
No
NSF Certified
No

Description

Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 304 oz, Color Silver, Diameter 13 7/8 in, Edge Style Angled, Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.