Juice Dispenser, Silver
Mfr # JUICE1
Zoro # G5973755
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.1 gal
Material
Polycarbonate
Color
Silver
Includes
Cover, Grated Bases, Ice Tubes
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUICE1
Zoro #
G5973755
UPC #
704339918165
Country of Origin
China
Dimensions
Overall Height
22 in
Overall Width
10 1/4 in
Overall Depth
14 1/4 in
Details
Item
Juice Dispenser
Capacity
2.1 gal
Material
Polycarbonate
Color
Silver
Includes
Cover, Grated Bases, Ice Tubes
Shape
Round
Weight
14 lb
Dispenser Actuation
Faucet
Number of Dispensers
1
Description
Juice Dispenser, Capacity 2.1 gal, Shape Round, Color Silver, Overall Height 22 in, Overall Width 10 1/4 in, Overall Depth 14 1/4 in, Number of Dispensers 1, Material Polycarbonate, Dispenser Actuation Faucet, Includes Cover, Grated Bases, Ice Tubes, Weight 14 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.