Zoro Homepage

Melamine Bowl, Square, 10 x 2"

  • Mfr # MELSQ10

  • Zoro # G4430819


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELSQ10
Zoro #
G4430819
UPC #
00704339951704
Country of Origin
China

Details

Item
Melamine Bowl,Square,10 x 2"

Description

Melamine Bowl,Square,10 x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.