Melamine Bowl, Square, 9-1/2"
Mfr # MELSQ94
Zoro # G4430916
product price: $19.99
/eaKey Features
Color
White
Material
Melamine
NSF Certified
No
Product Type
Bowl
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MELSQ94
Zoro #
G4430916
UPC #
-
Country of Origin
China
Details
Item
Melamine Bowl,Square,9-1/2"
Color
White
Material
Melamine
NSF Certified
No
Product Type
Bowl
Handle Included
No
Description
Melamine Bowl,Square,9-1/2 In., Handle Included No, Product Type Bowl, Capacity 125 oz, Color White, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.