Melamine Faux Slate Bowl, Black, 12"

  • Mfr # FSMEL117

  • Zoro # G4430301


product price:  $41.29
/ea

Key Features

Color
Black
Material
Melamine
Handle Included
No
NSF Certified
No
Product Type
Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMEL117
Zoro #
G4430301
UPC #
-
Country of Origin
China

Details

Item
Melamine Faux Slate Bowl,Black,12"
Color
Black
Material
Melamine
Handle Included
No
NSF Certified
No
Product Type
Bowl

Description

Melamine Faux Slate Bowl,Black,12 In., Handle Included No, Product Type Bowl, Capacity 208 oz, Color Black, Material Melamine, NSF Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.