Melamine Faux Slate Bowl, Black, 5"
Mfr # FSMEL53
Zoro # G4430338
product price:Â $13.39
/eaKey Features
Capacity
23 oz
Color
Black
Material
Melamine
Handle Included
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMEL53
Zoro #
G4430338
UPC #
-
Country of Origin
China
Details
Item
Melamine Faux Slate Bowl,Black,5"
Capacity
23 oz
Color
Black
Material
Melamine
Handle Included
No
NSF Certified
No
Product Type
Bowl
Description
Melamine Faux Slate Bowl,Black,5 In., Handle Included No, Product Type Bowl, Capacity 23 oz, Color Black, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.