Zoro Homepage

Melamine Faux Slate Platter, 10"

  • Mfr # FSLT10

  • Zoro # G4430380


product price: $22.39
/ea

Key Features

Color
Black
Material
Melamine
NSF Certified
No
Handle Included
No
Product Type
Platter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSLT10
Zoro #
G4430380
UPC #
00704339950042
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Faux Slate Platter
Color
Black
Material
Melamine
NSF Certified
No
Handle Included
No
Product Type
Platter
Pattern
Melamine

Description

Faux Slate Platter, Product Type Platter, Color Black, Diameter Not Applicable, Handle Included No, Material Melamine, Overall Height 1/4 in, Overall Length 10 in, Overall Width 8 1/4 in, NSF Certified No, Pattern Melamine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.