Zoro Homepage

Melamine Platter, Rectangle, White, 21"

  • Mfr # MEL21

  • Zoro # G4430618


product price: $33.25
/ea

Key Features

Material
Melamine
Product Type
Platter
NSF Certified
No
Pattern
Melamine
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEL21
Zoro #
G4430618
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21 5/8 in

Details

Item
Rectangular Platter
Material
Melamine
Product Type
Platter
NSF Certified
No
Pattern
Melamine
Handle Included
No

Description

Rectangular Platter, Product Type Platter, Diameter Not Applicable, Features Smaller Size for Entree Service, Handle Included No, Material Melamine, Overall Height 1 7/8 in, Overall Length 21 5/8 in, Overall Width 13 in, NSF Certified No, Pattern Melamine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.