Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mug, 3 3/8 in Diameter, Plastic

  • Mfr # CM12CL

  • Zoro # G208636916


product price: $11.29
/ea

Key Features

Color
Cloud
Material
Plastic
Overall Diameter
3 3/8 in
Pattern
Crave
Product Type
Mug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM12CL
Zoro #
G208636916
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 3/8 in
Overall Height
3 5/8 in

Details

Item
Mug
Color
Cloud
Material
Plastic
Pattern
Crave
Product Type
Mug
Capacity
12 fl oz

Description

Mug, Material Plastic, Color Cloud, Overall Height 3 5/8 in, Capacity 12 fl oz, Pattern Crave, Product Type Mug, Overall Diameter 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.