Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Holder, Black

  • Mfr # THN61

  • Zoro # G5040192


product price: $25.95
/ea

Key Features

Dispenser Material
Iron
Dispenser Color
Black
Paper Towel Type
Perforated Roll
Color
Black
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THN61
Zoro #
G5040192
UPC #
-
Country of Origin
China

Dimensions

Paper Towel Width
6 in
Core Dia.
6 in
Dispenser Height
12 in
Dispenser Depth
6 in
Dispenser Width
6 in

Details

Item
Paper Towel Dispenser
Dispenser Material
Iron
Dispenser Color
Black
Paper Towel Type
Perforated Roll
Color
Black
Dispenser Capacity
(1) Roll
Proprietary/Universal
Universal
Dispenser Operation
Tabletop Pull
Product Series
No Series
Automatic/Manual
Manual
ADA Compliance
No
Sublease Requirement
Sublease Not Required
Includes Batteries
No
Dispenser Mounting
Free Standing
Batteries Required
No
Ligature Resistant
No

Description

Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, No Series, Universal, Tabletop Pull, Iron, Paper Towel Width 6 in, Core Dia. 6 in, Black, Dispenser Mounting Free Standing, Dispenser Capacity (1) Roll, Dispenser Height 12 in, Dispenser Width 6 in, Dispenser Depth 6 in, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance No, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.