Pizza Cutter, 2-1/2 In.
Mfr # PC7250
Zoro # G4970716
product price: $9.35
/eaKey Features
Handle Material
Wood
Body Material
Stainless steel
Blade Length
2 1/2 in
NSF Certified
No
Blade Diameter
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC7250
Zoro #
G4970716
UPC #
704339470205
Country of Origin
China
Dimensions
Blade Length
2 1/2 in
Blade Diameter
2 1/2 in
Details
Item
Pizza Cutter Wheel
Handle Material
Wood
Body Material
Stainless steel
NSF Certified
No
Number of Blades
1
Description
Pizza Cutter Wheel, Handle Material Wood, Number of Handles 1, Number of Blades 1, Blade Length 2 1/2 in, Product Type Pizza Cutter Wheel, Blade Diameter 2 1/2 in, Blade Material Stainless Steel, Handle Color Brown, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.