Zoro Homepage

Pizza Pan, Wide Rim, 10 In.

  • Mfr # TP10

  • Zoro # G3003351


product price: $6.85
/ea

Key Features

Material
Aluminum
Capacity
0.98 cu ft
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Type
Wide Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP10
Zoro #
G3003351
UPC #
704339781400
Country of Origin
India

Dimensions

Size
10 in
Overall Diameter
10 in

Details

Item
Pizza Pan
Material
Aluminum
Capacity
0.98 cu ft
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Type
Wide Rim
Gauge
18 ga
Product Type
Pizza Pan
Bead Closure
Closed Bead
Oven Safe
Yes
NSF Certified
No
Dishwasher Safe
No
Freezer Safe
No
Perforation
Solid
Coating
Uncoated

Description

Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 0.98 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.