Zoro Homepage

Pizza Pan, Wide Rim, 12 In.

  • Mfr # TP12

  • Zoro # G0319971


product price: $6.95
/ea

Key Features

Material
Aluminum
Capacity
1.29 cu ft
Color
Silver
Gauge
18 ga
Type
Wide Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP12
Zoro #
G0319971
UPC #
704339782001
Country of Origin
India

Dimensions

Size
12 in
Overall Diameter
12 in

Details

Item
Pizza Pan
Material
Aluminum
Capacity
1.29 cu ft
Color
Silver
Gauge
18 ga
Type
Wide Rim
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Pan
Oven Safe
Yes
Dishwasher Safe
No
Perforation
Solid
NSF Certified
No
Freezer Safe
No
Bead Closure
Closed Bead
Coating
Uncoated

Description

Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.29 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.