Zoro Homepage

Pizza Peel, Silver, 30 In.

  • Mfr # ITP1413

  • Zoro # G5954611


product price: $71.69
/ea

Key Features

Material
Aluminum
Overall Width
14 in
Color
Silver
Overall Length
30 in
Blade Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP1413
Zoro #
G5954611
UPC #
704339222026
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
30 in

Details

Item
Pizza Peel
Material
Aluminum
Color
Silver
Blade Shape
Square
NSF Certified
Yes
Perforated
Solid

Description

Pizza Peel, Blade Shape Square, Handle Material Aluminum, Blade Width 14 1/2 in, Blade Length 14 1/2 in, Blade Material Aluminum, Handle Length 15 1/2 in, Perforated Solid, Product Type Pizza Peel, Overall Length 30 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.