Zoro Homepage

Pizza Peel, Silver, 55-1/2 In.

  • Mfr # ITP1438

  • Zoro # G5940042


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
14 in
Overall Length
55 1/2 in
Color
Silver
Blade Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP1438
Zoro #
G5940042
UPC #
704339222064
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
55 1/2 in

Details

Material
Aluminum
Color
Silver
Item
Pizza Peel
Blade Shape
Square
NSF Certified
Yes
Perforated
Solid

Description

Pizza Peel, Blade Shape Square, Handle Material Aluminum, Blade Width 14 1/2 in, Blade Length 14 1/2 in, Blade Material Aluminum, Handle Length 41 in, Perforated Solid, Product Type Pizza Peel, Overall Length 55 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.