Zoro Homepage

Pizza Peel, Silver, 63-1/2 In.

  • Mfr # ITP1446

  • Zoro # G6040097


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Overall Length
63 1/2 in
Overall Width
14 in
Blade Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP1446
Zoro #
G6040097
UPC #
704339222088
Country of Origin
United States

Dimensions

Overall Length
63 1/2 in
Overall Width
14 in

Details

Color
Silver
Material
Aluminum
Item
Pizza Peel
Blade Shape
Square
Perforated
Solid
NSF Certified
Yes

Description

Pizza Peel, Blade Shape Square, Handle Material Aluminum, Blade Width 14 1/2 in, Blade Length 14 1/2 in, Blade Material Aluminum, Handle Length 49 in, Perforated Solid, Product Type Pizza Peel, Overall Length 63 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.