Pizza Stone, 15 In dia.
Mfr # STONE15
Zoro # G5922533
product price: $23.29
/eaKey Features
Material
Ceramic
Capacity
1.07 cu ft
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Stone
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STONE15
Zoro #
G5922533
UPC #
704339913610
Country of Origin
China
Dimensions
Size
15 in dia
Overall Diameter
15 in
Details
Item
Pizza Stone
Material
Ceramic
Capacity
1.07 cu ft
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Stone
Dishwasher Safe
No
Freezer Safe
No
Bead Closure
Closed Bead
Perforation
Solid
NSF Certified
No
Oven Safe
Yes
Coating
Uncoated
Description
Pizza Stone, Material Ceramic, NSF Certified No, Oven Safe Yes, Product Type Pizza Stone, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.07 cu ft, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 15 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.