Zoro Homepage

Pizza Stone, 15 x 14 In

  • Mfr # STONE14

  • Zoro # G7474467


product price: $25.99
/ea

Key Features

Material
Ceramic
Capacity
0.73 cu ft
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Overall Length
15 in
Product Type
Pizza Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STONE14
Zoro #
G7474467
UPC #
018717135496
Country of Origin
China

Dimensions

Size
15 in x 14 in
Overall Length
15 in
Overall Width
14 in

Details

Item
Pizza Stone
Material
Ceramic
Capacity
0.73 cu ft
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Stone
Perforation
Solid
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes
Dishwasher Safe
No
Bead Closure
Closed Bead
Coating
Uncoated

Description

Pizza Stone, Material Ceramic, NSF Certified No, Oven Safe Yes, Product Type Pizza Stone, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 0.73 cu ft, Overall Length 15 in, Overall Width 14 in, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.