Zoro Homepage

Plate

  • Mfr # CP9CL

  • Zoro # G208627648


product price: $16.19
/ea
Sold in multiples of 12 for $194.28

Key Features

Material
Melamine
Product Type
Coupe Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9CL
Zoro #
G208627648
UPC #
-
Country of Origin
China

Details

Item
Coupe Plate
Material
Melamine
Product Type
Coupe Plate

Description

Coupe Plate, Overall Height 1 in, Product Type Coupe Plate, Color Cloud, Diameter 9 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Crave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.