Zoro Homepage

Platter, 7 1/8 in, PK12

  • Mfr # CP12CL

  • Zoro # G608644320


product price: $18.79
/pk 12, $1.57/ea
Sold in multiples of 12 for $225.48

Key Features

NSF Certified
Yes
Product Type
Plate
Handle Included
No
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12CL
Zoro #
G608644320
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Platter
NSF Certified
Yes
Product Type
Plate
Handle Included
No

Description

Platter, Product Type Plate, Diameter Not Applicable, Handle Included No, Overall Height 1 in, Overall Length 12 in, Overall Width 7 1/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.