Zoro Homepage

Riser Set, Bamboo, Mahogany

  • Mfr # BAMRD2

  • Zoro # G6415062


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in, 7 in, 9 in
Material
Bamboo
Color
Mahogany
Sizes Included
(1) 5 in Cube, (1) 7 in Cube, (1) 9 in Cube
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAMRD2
Zoro #
G6415062
UPC #
704339926450
Country of Origin
China

Dimensions

Overall Length
5 in, 7 in, 9 in
Sizes Included
(1) 5 in Cube, (1) 7 in Cube, (1) 9 in Cube

Details

Item
Riser Set
Material
Bamboo
Color
Mahogany
Number of Pieces
3

Description

Riser Set, Product Type Riser, Color Dark Bamboo, Material Bamboo, Number of Pieces 3, Overall Height 2 1/2 in, 4 3/4 in, 6 3/8 in, Overall Length 5 in, 7 in, 9 in, Overall Width 5 in, 7 in, 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.