Zoro Homepage

Round Chafer, Stainless, 7 qt.

  • Mfr # ADAGIORD18

  • Zoro # G5955512


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Dimensions
18 x 18 1/2 x 18 in
Material
Stainless Steel
Includes
Fuel Holder, Food Pan, Water Pan
Product Type
Round Adagio Chafer
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAGIORD18
Zoro #
G5955512
UPC #
704339896173
Country of Origin
Hong Kong

Dimensions

Overall Dimensions
18 x 18 1/2 x 18 in
Overall Height
18 in
Overall Width
18 1/2 in
Overall Length
18 in

Details

Item
Round Chafer
Material
Stainless Steel
Includes
Fuel Holder, Food Pan, Water Pan
Product Type
Round Adagio Chafer
Color
Silver
NSF Certified
No
Lid Attachment
Roll-Top
Capacity
7 qt
Dishwasher Safe
No

Description

Round Chafer, Includes Fuel Holder, Food Pan, Water Pan, Overall Dimensions 18 x 18 1/2 x 18 in, Product Type Round Adagio Chafer, Material Stainless Steel, Capacity 7 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 18 in, Overall Length 18 in, Overall Width 18 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.