Round Chafer Water Pan
Mfr # CDWP18
Zoro # G5940487
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
"
Capacity
7 qt
Gauge
2.25 ga
Pan Size
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDWP18
Zoro #
G5940487
UPC #
704339922490
Country of Origin
China
Dimensions
Width
"
Pan Size
Round
Overall Length
15 in
Overall Width
15 in
Overall Depth
4 in
Details
Item
Water Pan
Material
Stainless Steel
Capacity
7 qt
Gauge
2.25 ga
Product Type
Water Pan
Color
Silver
Compatible Pan Type
Full Size
Anti-Jam
No
Oven Safe
No
Pan Shape
Round
NSF Certified
No
Freezer Safe
No
Dishwasher Safe
No
Description
Water Pan, Overall Depth 4 in, Overall Length 15 in, Pan Shape Round, NSF Certified No, Overall Width 15 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Water Pan, Anti-Jam No, Capacity 7 qt, Compatible Pan Type Full Size, Gauge 2.25 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.