Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Board, Mahogany, 30 x 44 In

  • Mfr # SBSM135

  • Zoro # G5909951


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Adjustable Height Range
Not Adjustable
Frame Color
Mahogany
Frame Material
Wood
Mounting/Mobility Type
Portable/Carry
Overall Width
28 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSM135
Zoro #
G5909951
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height Range
Not Adjustable
Overall Width
28 1/8 in
Overall Height
54 3/4 in
Board Width - Side 2
23 in
Board Width - Side 1
23 in
Board Height - Side 2
29 1/2 in
Board Height - Side 1
29 1/2 in

Details

Item
Sandwich Board
Frame Color
Mahogany
Frame Material
Wood
Mounting/Mobility Type
Portable/Carry
Dry Erase Product Grouping
Sandwich Board
Board Material - Side 2
Wood
Includes Frame
Frame Included
Interior/Exterior Use
Interior/Exterior
Board Material - Side 1
Wood

Description

Sandwich Board, Overall Height 54 In., Overall Width 30 In., Board Material Synthetic, Frame Color Mahogany, Frame Material Lacquered Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.