Zoro Homepage

Sandwich Board, Natural, 22 x 34 In

  • Mfr # SBDB85

  • Zoro # G5962871


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Features
To Be Used with Liquid Chalks Markers
Frame Material
Wood
Adjustable Height Range
Not Adjustable
Mounting/Mobility Type
Portable/Carry
Overall Height
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBDB85
Zoro #
G5962871
UPC #
00717624241183
Country of Origin
China

Dimensions

Adjustable Height Range
Not Adjustable
Overall Height
33 1/2 in
Overall Width
21 1/2 in
Width
22"
Height
34"
Board Height - Side 2
26 1/2 in
Board Height - Side 1
26 1/2 in
Board Width - Side 2
18 3/4 in
Board Width - Side 1
18 3/4 in

Details

Item
Sandwich Board
Features
To Be Used with Liquid Chalks Markers
Frame Material
Wood
Mounting/Mobility Type
Portable/Carry
Dry Erase Product Grouping
Sandwich Board
Frame Color
Natural
Board Material - Side 1
Wood
Interior/Exterior Use
Interior/Exterior
Board Color - Side 1
Black
Includes Frame
Frame Included
Board Color - Side 2
Black
Board Material - Side 2
Wood

Description

Sandwich Board, Overall Height 34 In., Overall Width 22 In., Board Material Synthetic, Frame Color Natural, Frame Material Lacquered Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.