Zoro Homepage

Water Resistant, Chalk Marker, Assorted Colors

  • Mfr # SMA510V4

  • Zoro # G5293267


product price: $25.99
/ea

Key Features

Marker Set Ink Colors 
Blue, Green, Red, Yellow
Features
Quick-Drying Ink, Smear-Resistant Ink
Marker Ink Color
Assorted
Ink Color
Green/Yellow/Blue/Red
Tip Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA510V4
Zoro #
G5293267
UPC #
079916029443
Country of Origin
Japan

Dimensions

Tip Size
Small

Details

Item
Chalk Marker
Marker Set Ink Colors 
Blue, Green, Red, Yellow
Features
Quick-Drying Ink, Smear-Resistant Ink
Marker Ink Color
Assorted
Ink Color
Green/Yellow/Blue/Red
Washable
Washable
Waterproof
Not Waterproof
Barrel Type
Standard
Marker Tip
Chisel
Marker Cap
Capped
Marker Set Ink Colors
Blue, Green, Red, Yellow
Series
Securit
Marker Set Ink Colors 
Blue, Green, Red, Yellow
Number Included
4
Metal Detectable
Not Metal Detectable
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Number of Markers
4
Cleanroom Standard
Not Cleanroom Certified
Number of Tips
Single
Pen Tip
6 mm
Erasable
Erasable
Package Type
Peggable Box
Includes Pen Cushion
Cushion Not Included

Description

Chalk Marker, Assorted, Blue, Green, Red, Yellow, Marker Tip Chisel, Marker Cap Capped, Barrel Type Standard, Washable Washable, Waterproof Not Waterproof, Standards Not Applicable, Markers Brand AMERICAN METALCRAFT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.