Water Resistant, Chalk Marker, White PK2
Mfr # BLSMA510WT
Zoro # G5293251
product price: $12.99
/pk 2, $6.50/eaKey Features
Features
Quick-Drying Ink, Smear-Resistant Ink
Ink Color
White
Tip Size
Small
Marker Ink Color
White
Barrel Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLSMA510WT
Zoro #
G5293251
UPC #
-
Country of Origin
Japan
Dimensions
Tip Size
Small
Details
Item
Chalk Marker
Features
Quick-Drying Ink, Smear-Resistant Ink
Ink Color
White
Marker Ink Color
White
Barrel Type
Standard
Waterproof
Not Waterproof
Marker Tip
Chisel
Marker Cap
Capped
Washable
Washable
Series
Securit
Includes Pen Cushion
Cushion Not Included
Package Type
Peggable Box
Number of Tips
Single
Number of Markers
2
Erasable
Erasable
Metal Detectable
Not Metal Detectable
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Toxicity
Non-Toxic
Pen Tip
6 mm
Number Included
1
Description
Chalk Marker, White, Not Applicable, Marker Tip Chisel, Marker Cap Capped, Barrel Type Standard, Washable Washable, Waterproof Not Waterproof, Standards Not Applicable, Markers Brand AMERICAN METALCRAFT, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.