Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 38 3/8 in. x 80 in.

  • Mfr # 9A-1150

  • Zoro # G0107488


product price: $93.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
WF-36761
Fits Brand
American Panel
Height
80 in
Overall Width
38 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-1150
Zoro #
G0107488
UPC #
-
Country of Origin
United States

Dimensions

Height
80 in
Overall Width
38 3/8 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
WF-36761
Fits Brand
American Panel
Compatible with Manufacturer Model Number
WF-36761
Compatible Manufacturer Model Number
WF-36761
Compatible with Mfr. Model No.
WF-36761
For Use with Mfr Model Number
WF-36761
Compatible Manufacturer Part Number
WF-36761
Compatible with Manufacturer Model No.
WF-36761
Compatible Pump Manufacturer Part Number
WF-36761
Compatible Mfr. Model Number
WF-36761

Description

Gasket, Compatible with Manufacturer Model Number WF-36761, For Use With Freezers, Refrigerators, Overall Height 80 in, Overall Width 38 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.