Zoro Homepage

2 Ply Facial Tissue, 20 PK

  • Mfr # EF150

  • Zoro # G210778482


product price: $93.29
/pk 20, $4.66/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Flat
Sheet Length
8.5 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF150
Zoro #
G210778482
UPC #
877369003719
Country of Origin
United States

Dimensions

Sheet Length
8.5 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Ply
2

Description

Strong and soft, two-ply facial tissue is perfect for hotels, hospitals, schools and more. Place a box nearly anywhere. Always gentle, these tissues are chlorine-, ink-, dye- and fragrance-free. Tissue Type: Facial; Number of Plies: 2; Number of Sheets: 150/Box; Length: 8.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.