
Hardwound Hardwound Paper Towels, 1-ply Ply, 800 ft, Kraft
Mfr # APVEK80166
Zoro # G410778473
product price:Â $92.79
/pk 6, $15.47/eaKey Features
Paper Towel Type
Hardwound
Ply
1-ply
Roll Length
800 ft
Product Series
Hardwound
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APVEK80166
Zoro #
G410778473
UPC #
93842042109
Country of Origin
United States
Dimensions
Roll Length
800 ft
Details
Item
Paper Towels
Paper Towel Type
Hardwound
Ply
1-ply
Product Series
Hardwound
Color
Kraft
Description
Made from recovered paper fiber. Contains no added fragrances. Towel/Wipe Type: Hardwound Roll Towel; Application: General Purpose; Hand Washing; Applicable Material: Hard Nonporous Surfaces; Skin; Materials: Paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.